Shop All Check Nut Wrenches
Urrea
7/8" Full polished 12-point combination wrench
Mfr # 1228
Zoro # G9836055
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 7/8"
- Head Width 11.42 in
- Wrench Material Steel
- Length (In.) 11-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228
- Zoro # G9836055
- UPC # 660731602883
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7/8" |
Head Width | 11.42 in |
Length (In.) | 11-9/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 7/8”. Total length: 11-9/16”. Outside diameter open end: 1-51/64”. Outside diameter box end: 1-5/16”. Head thickness open end: 3/8". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 11-1/2", 10oz soft faced handle (TH710)
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- WESTWARD Spring Clamp, 3 In, 9 In Length (4CN93)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- URREA 17 mm Full polished 6-point combination wrench (1217MH)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 3/8" Full polished 6-point combination wrench (1212H)
- URREA 5/16" Satin finish 12-point combination wrench (1210A)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- Urrea Wrenches