Shop All Ratcheting Wrenches
Urrea
7/8" Extralong comb wrench
Mfr # 1228L
Zoro # G9815545
product price: $16.15
/ea
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Material Steel
- Includes Full polish 12-point extra-long combination wrenches
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1228L
- Zoro # G9815545
- UPC # 660731676501
- Country of Origin Mexico
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15" |
Size | 7/8" |
Details
Material | Steel |
Includes | Full polish 12-point extra-long combination wrenches |
Item | Combination wrenches |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 7/8”. Total length: 15". Outside diameter open end: 1-51/64”. Outside diameter box end: 1-5/16”. Head thickness open end: 3/8". Head thickness box end: 33/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- WESTWARD Screw Extractor Set, Carbon Steel, 5 pcs. (2RUP8)
- STARRETT 3-5/8" Carbide Tipped Hole Saw (CT358)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (1707401)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- URREA Combination Ratchet Wrench, 21Mm. (1221MCM)
- PROTO Ratcheting Wrench, Head Size 1-1/8 in. (JSCV36T)
- Urrea Ratcheting Wrenches