Shop All Hex Keys
Urrea
7/64" Industrial grade ball end L-type Hex Key
Mfr # 49-7/64BP
Zoro # G9803812
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 7/64"
- Material Steel
- Grip Style Ergonomic
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/64" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Number of Tips | 2 |
Measurement Type | SAE |
Tether Ready | No |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 7/64”. Length: 3-9/16”. Shank length: 0.70".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- KESON 100 ft Tape Measure, 1/2 in Blade (MC-10M-100)
- KO-KEN Bit Socket 7/8 Hex 75mm 1/2 Sq. Drive (4012A.75-7/8)
- URREA Industrial grande short L-type Hex Key Set 11Pc (4976A)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- URREA Ball Hex Key 9" T-Hdle 5/64 (46405LBGP)
- URREA 1.27 Mm Industrial grande short L-type Hex Key (49-1.27)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- Urrea Hex Keys & Hex Key Sets