Shop All Hex Keys
Urrea
7/32" Vinyl Grip T-Handle 6" Hex key
Mfr # 46414G
Zoro # G9845112
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 7/32"
- Material Steel
- Key Shape T-Shape
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | T-Shape |
Tether Ready | No |
Grip Style | Ergonomic |
Number of Tips | 1 |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 7/32”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 4mm Drive Size (05074810001)
- KLEIN TOOLS Canvas Bucket, All-Purpose with Swivel Snap and Drain Holes, 12-Inch (5109SLR)
- EMPIRE LEVEL 6" True Blue Combination Square (E255)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA 3/16" Vinyl Grip T-Handle 6" Hex key (46412G)
- EKLIND Metric Plain Ball Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (18634)
- Urrea Wrenches