Shop All Hex Keys
Urrea
7/32" T-handle 6" lg Hex Key
Mfr # 46414
Zoro # G9845383
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 7/32"
- Material Steel
- Measurement Type SAE
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Tether Ready | No |
Number of Tips | 1 |
Grip Style | Ergonomic |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 7/32”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-09)
- GREAT NECK 16-Piece Light-Duty Office Tool Kit, Metal Box, Red (CTB9)
- HEROS PRIDE Shirt Stay, Adjustable, Black, PK4 (9054B)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42L-06MM)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 5/16" Industrial grade ball end L-type Hex Key (49-5/16BP)
- URREA 1/2" Industrial grade ball end L-type Hex Key (49-1/2BP)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (17180)
- Urrea Hex Keys & Hex Key Sets