Shop All Hex Keys
Urrea
7/32" Industrial grade ball end L-type Hex Key
Mfr # 49-7/32BP
Zoro # G9806682
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 7/32"
- Material Steel
- Measurement Type SAE
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Grip Style | Ergonomic |
Key Shape | L-Shape |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 7/32”. Length: 4-7/8”. Shank length: 1.03”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- AIRCAT 1/4" “Mini” Palm Ratchet (807-25)
- DEWALT Bi-Metal Hole Saws (DAH180066)
- BURNDY Type U Crimping Die, Red (U8CRT)
- URREA 7/32" Vinyl Grip T-Handle 6" Hex key (46414G)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- URREA Ball-end Torx® key set Pc (4972TB)
- URREA Hex Key 6" T-Hdle 3/16" (46412GP)
- MAYHEW HEX KEY SET Metric HD Twisted 9pc (MY45053)
- Urrea Wrenches