Shop All Check Nut Wrenches
Urrea
7/16" Satin finish 12-point combination wrench
Mfr # 1214A
Zoro # G9836590
product price: $5.15
/ea
Sold in multiples of 6 for $30.90
$30.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1214A
- Zoro # G9836590
- UPC # 660731682298
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7/16" |
Overall Length | 6-1/2" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 7/16”. Total length: 6-1/2”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 1/4". Head thickness box end: 21/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Polyprop Rope 1/4 In X 250 Ft (31-839)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- DRILL AMERICA 1/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/8)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-14' 6)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 1-3/4" Satin finish 12-point combination wrench (1256A)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 7 MM Full polished 6-point combination wrench (1207MH)
- URREA 9/16" Satin finish 12-point combination wrench (1218A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- Urrea Wrenches