Shop All Hand Held Punches
Urrea
7/16" Non-Sparking Long Drift Punch
Mfr # UH96-7/16
Zoro # G0309112
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/4"
- Material Bronze-Aluminum
- Includes Punches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH96-7/16
- Zoro # G0309112
- UPC # 660731690934
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/4" |
Details
Item | Punches |
Material | Bronze-Aluminum |
Includes | Punches |
Application | Heavy duty |
Description
Long drift punch. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 7/16”. Tip size: 1/4”. Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Valve Wheel Wrench, 3/4 x 8-1/2 in, Red (8708)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- PFERD Soft Grip File Handle - For 8"-10" Files - Narrow Shoulder (11145)
- URREA Punch, 7/16" Drift (96-7/16)
- URREA Punch, 5/16" Drift (96-5/16)
- URREA 5/16" Non-Sparking Long Drift Punch (UH96-5/16)
- URREA Punch, 3/4" Drift (96-3/4)
- URREA 1/2" Non-Sparking Long Drift Punch (UH96-1/2)
- URREA Punch, 3/8" Drift (96-3/8)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- Urrea Cutting and Shaping Tools