Shop All Striking and Slugging Wrenches
Urrea
70Mm Non-Sparking Flat Striking Wrench
Mfr # UH2770SWM
Zoro # G9795525
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 70mm
- Overall Length 12-7/8"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH2770SWM
- Zoro # G9795525
- UPC # 660731689020
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 70mm |
Overall Length | 12-7/8" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 70 mm. Total length: 12-7/8”. Ouer diameter: 4-5/16”. Head Depth: 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- KIPP Crank Handle To DIN 469 Square Socket Sw=17 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X17)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- TUNGALOY Turning Indexable Insert CCMT21.52, PK10 (6749951)
- URREA 12-Point Blanck Offset Striking Wrench, 55 Mm opening size. (2655SWM)
- URREA Black flat strike wrench 12 point, 2-1/8" opening size. (2734SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- Urrea Wrenches