Shop All Slip Joint Pliers
Urrea
7-Position groove joint pliers for pipes 12"
Mfr # 275
Zoro # G9834174
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-21/32"
- Jaw Width 15.75
- Includes Plier
- Material Steel
- Jaw width 1-37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 275
- Zoro # G9834174
- UPC # 660731606881
- Country of Origin Spain
- Category Slip Joint Pliers
Dimensions
Jaw Width | 15.75 |
Jaw width | 1-37/64" |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-21/32" |
Includes | Plier |
Material | Steel |
Jaw thickness | 23/64" |
Description
Right angle teeth grip in all directions, permiting an automatic fit on the pipe by just applying pressure to the top handle. Safe-T-Stop feature prevents handles from touching each other, protecting the users fingers and hands. At any position, the jaws remain parallet, offering a better grip. Gripping system eliminates the risk of breaking bolts or nuts. Reinforced edge minimizes the risk of breakage. Comfortable plastic coated handles. Groove profile and fitted dowel forged and machined to provide a perfect grip, with no risk of slipping off. Total length: 12". Jaw width: 1-37/64”. Jaw thickness: 23/64”. Maximum opening: 1-21/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE CUTTER JAW (LI36660)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- HHIP 2 X 2 X 2" Ground Angle Plate Webbed End (3402-1052)
- URREA Slip joint plier with rubber grip 10" (280G)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Slip joint plier with rubber grip 8" (278G)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Slip joint plier chrome finish 10" (280)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- PRO-GRADE TOOLS Slip Joint Pliers, 6" (15106)
- Urrea Slip Joint Pliers