Shop All Hex Key Sets
Urrea
7 Piece Metric Fold-Up Hex Key Set, 4977BM
Mfr # 4977BM
Zoro # G9793041
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 7
- Handle Type Fold-Up
- Key Shape Folding
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4977BM
- Zoro # G9793041
- UPC # 660731611311
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Material | Steel |
Number of Pieces | 7 |
Measurement Type | Metric |
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Key Shape | Folding |
End Shape | Hex |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Tip sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Three-HolePunchedIndexforBinder, PK20 (13V)
- WIHA Insulated Tool Set, 25 pc. (32879)
- YANKEE Reamer, Capscrew Ctrbore 8-32, 0.8320 In (302-0.832)
- SUPERCUT 158-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (204919)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- Urrea Hex Key Sets