Shop All Check Nut Wrenches
Urrea
7 MMFull polished 12-point combination wrench
Mfr # 1207M
Zoro # G9805903
product price: $4.89
/ea
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 7mm
- Overall Length 5-1/6"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1207M
- Zoro # G9805903
- UPC # 660731601909
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7mm |
Overall Length | 5-1/6" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 7 mm. Total length: 5-1/16”. Outside diameter open end: 39/64". Outside diameter box end: 13/32". Head thickness open end: 3/16". Head thickness box end: 7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0119)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- INGERSOLL-RAND Air Belt Sander (360-313)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 20 MM Full polished 12-point combination wrench (1220M)
- URREA 9/16" Full polished 12-point combination wrench (1218)
- URREA 7 mm Satin finish 12pt combination wrench (1207MA)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- URREA 2" Satin finish 12-point combination wrench (1264A)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- Urrea Wrenches