Shop All Check Nut Wrenches
Urrea
7 MM Full polished 6-point combination wrench
Mfr # 1207MH
Zoro # G9835172
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 7mm
- Overall Length 5-1/6"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1207MH
- Zoro # G9835172
- UPC # 660731683042
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 7mm |
Overall Length | 5-1/6" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 7 mm. Total length: 5-1/16”. Outside diameter open end: 39/64". Outside diameter box end: 13/32". Head thickness open end: 3/16". Head thickness box end: 7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO CROW BAR LARGE 36" (PO55-104)
- SKIL Plunge and Fixed Base Router Combo, 14 A (RT1322-00)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 7/8" Full polished 12-point combination wrench (1228)
- Urrea Check Nut Wrenches