Shop All Tool Storage Accessories
Urrea
7 in, metal drill box
Mfr # 4077
Zoro # G9841734
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Primary Tool Box Material Steel
- Features The URREA 7 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 15 drill bits 1/16" to 1/2". 18 gauge steel construction. 7" x 4-3/8" x 2-1/8".
- Nominal Outside Width 4-1/4"
- Includes Metal box for drills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4077
- Zoro # G9841734
- UPC # 660731608946
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Nominal Outside Width | 4-1/4" |
Nominal Outside Depth | 6-1/2" |
Nominal Outside Height | 1-9/16" |
Details
Item | Metal box |
Material | Metal |
Primary Tool Box Material | Steel |
Features | The URREA 7 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 15 drill bits 1/16" to 1/2". 18 gauge steel construction. 7" x 4-3/8" x 2-1/8". |
Includes | Metal box for drills |
Primary Tool Box Color | Red |
Application | Industrial duty |
Description
The URREA 7 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 15 drill bits 1/16" to 1/2". 18 gauge steel construction. 7" x 4-3/8" x 2-1/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- JET Collection Bags, 1-11/16ftLx23-5/8inH, PK5 (717511)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- ROTHENBERGER Strap and Fittings Wrench (70240)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA 3 in drawer separator set (X28-S3)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- Urrea Tool Storage Accessories