Shop All Snips
Urrea
7-1/2 In AWG 2/0 For copper cable
Mfr # 288G
Zoro # G9806630
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 3.54
- Length 7-1/2"
- Application Heavy duty
- Includes Cable and wire cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.54 |
Length | 7-1/2" |
Folding Depth | 0.39 |
Details
Material | Steel |
Application | Heavy duty |
Includes | Cable and wire cutters |
For Use With | Stainless steel wire: 1/8". Piano Wire: 3/32". Total length: 7-1/2”. Jaw length: 1-3/4”. Jaw thickess |
Handle Color | Red |
Item | Cutter |
Description
Ideal for cutting copper wires from batteries. Exceed ASME B107.500 standard. Maximum cutting diameter: steel cable: 5/32". Stainless steel wire: 1/8". Piano Wire: 3/32". Total length: 7-1/2”. Jaw length: 1-3/4”. Jaw thickess: 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- LINK HANDLES Handle Hatchet 13 Inch (65289)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- URREA Snips, Right, Steel (303RS)
- URREA Snips, Right, Steel (303R)
- URREA Snips, Left, Steel (303LS)
- URREA Aviation Tin Snips Set 3Pc (30301)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- MIDWEST TOOL MWT-6900R Upright Right Snip (177351)
- Urrea Knives, Cutters & Snips