Shop All Screwdriver Bits
Urrea
6F-8R Heavy-duty 1/4” hex power drive slotted bit
Mfr # 14012X
Zoro # G9801755
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Slotted
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 14012X
- Zoro # G9801755
- UPC # 660731669732
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.2 |
Details
Application - Tools | Heavy duty |
Bit Style | Slotted |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive slotted bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive slotted bit. Screw size: 6F-8R. Tip Thickness 0.038”. Tip Width: 1⁄4”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap/Die Set Metric 24Pc (26313)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece (646M)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA 1/4” hex drive, hex screwdriver bits 1/8"X1-1/4" (24012)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- URREA Power Bit, Torx T10 1/4X1-15/16 (16012)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- VEGA Triple Square 8 Insert Bit x 1 (125XZN08)
- Urrea Screwdriver Bits