Shop All Striking and Slugging Wrenches
Urrea
65Mm Non-Sparking Flat Striking Wrench
Mfr # UH2765SWM
Zoro # G9796855
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-13/16"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2765SWM
- Zoro # G9796855
- UPC # 660731690170
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 65mm |
Overall Length | 14-13/16" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 65 mm. Total length: 14-13/16”. Ouer diameter: 4-7/64”. Head Depth: 1-31/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (5TWD3)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- DRILL AMERICA 27/64" HSS 1MT Taper Shank Drill Bit (DWDTS27/64)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- URREA 2-3/16" Non-Sparking Flat Striking Wrench (UH2735SW)
- URREA 12-Point Blanck Offset Striking Wrench, 55 Mm opening size. (2655SWM)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/8"opening size. (2626SW)
- URREA Black flat strike wrench 12 point, 3-3/4" opening size. (2760SW)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- Urrea Striking and Slugging Wrenches