Shop All Pullers
Urrea
6 ton straight jaw puller set 8PC with metal box
Mfr # 4214B
Zoro # G9841655
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 9 pieces
- Number of Pieces 9
- Puller Length 11.81
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 11.81 |
Screw Width | 12.99 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 9 pieces |
Number of Pieces | 9 |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 8.21 |
Description
Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller’s body. Interchangeable and adjustable jaws, great for different types of extractions. Includes: Short jaw 4”, Long jaw 5-1/2”, and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jaw, 32054 (32054)
- MILWAUKEE TOOL 14 in Thin Metal Cutting Circular Saw Blade (1 in Arbor) (48-40-4510)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SF Pallet (SF PALLET)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA 10 ton straight jaw puller set 14pc without metal box (4030)
- URREA Jaw safety clip for 6-ton puller (4211S)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- OTC Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in. (1021)
- Urrea Pullers