Shop All Pullers
Urrea
6 ton straight jaw puller set 12PC with metal box
Mfr # 4213B
Zoro # G9841472
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 13 pieces
- Number of Pieces 13
- Puller Length 12.2
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 12.2 |
Screw Width | 11.81 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 13 pieces |
Number of Pieces | 13 |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 8.73 |
Description
The URREA 4213B 6 ton straight jaw puller set is the perfect tool for tough extractions. This set includes four different size interchangeable and adjustable jaws, making it great for a wide range of extraction jobs. The metal box holds all four jaws when not in use. The hex head can be turned with a socket and ratchet, which makes the tool easy to operate. The die-cut and hardened metal clip holds the jaws to the puller's body. If you are looking for an extractor that will get the job done right, this URREA 4213B 6 ton straight jaw puller set is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 16oz Shock Absorbent Carpenters Hammer (HMCHM16)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- DRILL AMERICA m25x1.25 Carbon Steel Hex Die (DWTSMH25X1.25)
- URREA Power Bit, Torx T15 1/4X3-1/2 (16315)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- URREA Pitman puller for large vehicles and trucks (4051)
- URREA 6 ton straight jaw puller set 8PC with metal box (4214B)
- URREA Reversible Jaw Puller 7" type C (4046)
- PROTO Standard Puller Set (J4290B)
- Urrea Pullers