Shop All Pullers
Urrea
6 ton straight jaw puller set 10PC without metal box
Mfr # 4215
Zoro # G9841725
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 10 pieces
- Number of Pieces 10
- Jaw Style Screw head jaw, Long jaw
- Puller Length 9.84
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 9.84 |
Screw Width | 8.27 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 10 pieces |
Number of Pieces | 10 |
Jaw Style | Screw head jaw, Long jaw |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 0.6 |
Description
The URREA 4215 6 ton straight jaw puller set 10PC without metal box is a solid piece of equipment that can be used to remove all types of stuck objects. This set Screw head jaw 2-5/8", Long jaw 5-1/2". It features a hex head that can be turned with socket and ratchet, has a floating tip that exerts the extraction force and die cut and hardened metal clip holds the jaws to the puller's body. The interchangeable and adjustable jaws are great for different types of extractions. If you need to remove any type of stuck object, then look no further than this URREA 4215 6 ton straight jaw puller set 10PC without metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 5/8 in Tip, 8 in L (41270)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- URREA 6 ton straight jaw puller set 14PC without metal box (4212SJ)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Pitman puller for large vehicles and trucks (4052)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- CAL-VAN TOOLS HUB PULLER (CV94800)
- Urrea Pullers