Shop All Pullers
Urrea
6 ton straight jaw puller set 10PC with metal box
Mfr # 4215B
Zoro # G9841603
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 11 pieces
- Number of Pieces 11
- Puller Length 12.6
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 12.6 |
Screw Width | 11.81 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 11 pieces |
Number of Pieces | 11 |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 7.63 |
Description
Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller’s body. Interchangeable and adjustable jaws, great for different types of extractions. Includes: Screw head jaw 2-5/8”, Long jaw 5-1/2” and metal box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- KLEIN TOOLS Crimp Die Set, Non-Ins.Term, AWG 18-16 (VDV205-044)
- MILWAUKEE TOOL 7/16 in. SAE Combination Wrench (45-96-9414)
- URREA Broken plug remover for Ford triton 3 valve engine (UEXBT)
- URREA Spare part for 10-ton straight jaw puller double jaw (4016)
- URREA Front wheel drive hub puller (4276)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- OTC Harmonic Balancer Puller (6667)
- Urrea Pullers and Separators