Shop All Pullers
Urrea
6 ton straight jaw puller 20pc
Mfr # 4216
Zoro # G9827445
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight jaw puller with 20 pieces
- Number of Pieces 20
- Jaw Style Screw head jaw, short jaw, long jaw, thin jaw
- Puller Length 11.81
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 11.81 |
Screw Width | 6.3 |
Details
Item | Jaw puller |
Includes | Straight jaw puller with 20 pieces |
Number of Pieces | 20 |
Jaw Style | Screw head jaw, short jaw, long jaw, thin jaw |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 8.16 |
Description
Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller’s body. Interchangeable and adjustable jaws, great for different types of extractions. Includes: Screw head jaw 2-5/8”, Short jaw 4”, Long jaw 5-7/16”, Thin jaw 5-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories AP312-VN16 (AP312-VN16)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- CURRENT TOOLS 1/2" to 2" Piece Maker SS Drill Driven Knock-Out Set for Stainless Steel (162SS)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Front wheel drive hub puller (4276)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- Urrea Pullers and Separators