Shop All Slip Joint Pliers
Urrea
6-Position power grip pliers for pipes 12"
Mfr # 264G
Zoro # G9828802
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 2-1/4"
- Jaw Width 2.95
- Material Steel
- Includes Plier
- Jaw width 1-25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 264G
- Zoro # G9828802
- UPC # 660731606676
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 2.95 |
Jaw width | 1-25/32" |
Details
Plier Item | Plier |
Max. Jaw Opening | 2-1/4" |
Material | Steel |
Includes | Plier |
Jaw thickness | 31/64" |
Description
6-Position power grip pliers for pipes. Exceed ASME B107.500 standard. Total length: 12". Jaw width: 1-9/16”. Jaw thickness: 31/64”. Maximum opening: 2-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- MILWAUKEE TOOL Hose Assy (ML14-37-0105)
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Battery Cable Clamp Pliers (2312)
- URREA Slip joint plier with rubber grip 10" (280G)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- EGA MASTER BOX JOINT PLIER 10" W/HANDLE (62128)
- Urrea Slip Joint Pliers