Shop All Slip Joint Pliers
Urrea
6-Position power grip pliers for pipes 10"
Mfr # 263G
Zoro # G9831925
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-1/4"
- Jaw Width 2.17
- Includes Plier
- Material Steel
- Jaw width 1-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 263G
- Zoro # G9831925
- UPC # 660731606577
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 2.17 |
Jaw width | 1-11/32" |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-1/4" |
Includes | Plier |
Material | Steel |
Jaw thickness | 23/64" |
Description
6-Position power grip pliers for pipes. Exceed ASME B107.500 standard. Total length: 10". Jaw width: 1-3/16”. Jaw thickness: 23/64”. Maximum opening: 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18021)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- MARSHALLTOWN Hand Edger, 6 x 3 In, 3/8 In Radius, Steel (136D)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Battery Cable Clamp Pliers (2312)
- URREA Slip joint plier with rubber grip 8" (278G)
- STANLEY Stanley 84-098 8" Basic Slip Joint Plier (84-098)
- Urrea Slip Joint Pliers