Shop All Striking and Slugging Wrenches
Urrea
6-Point thin-wall flat striking wrench, 2" opening size.
Mfr # 2832SWH
Zoro # G9712864
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2832SWH
- Zoro # G9712864
- UPC # 660731664201
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 3-1/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
With the URREA 2832SWH 6-Point thin-wall flat striking wrench, you can get to work on flanges when bolts are located close to each other or are very close to the pipe. It is designed with a hexagonal opening that perfectly fits hexagonal nuts, providing greater contact area. The tool features an electrostatic painting that prevents corrosion and allows you to easily identify it. The I-beam body gives the wrench greater endurance and torque transfer. This striking wrench has a greater impact surface than conventional striking wrenches for easier use. With its hexagon size and nut diameter markings, this Urrea 2832SWH 6 Point thin wall flat striking wrench is perfect for your work demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- MILWAUKEE TOOL 4" Dry Core Masonry Bit (48-17-0040)
- FEIN Start Set Belt File, 10000 to 28000 RPM (BF10-280E SET)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- URREA Black flat strike wrench 12 point, 32Mm opening size. (2732SWM)
- URREA 2-1/2" Non-Sparking Flat Striking Wrench (UH2740SW)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA Black flat strike wrench 12 point, 1" opening size. (2716SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/8"opening size. (2618SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/2"opening size. (2640SW)
- Urrea Striking and Slugging Wrenches