Shop All Striking and Slugging Wrenches
Urrea
6-Point thin-wall flat striking wrench, 1-7/16" opening size.
Mfr # 2823SWH
Zoro # G9711920
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11-13/16"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2823SWH
- Zoro # G9711920
- UPC # 660731664171
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 11-13/16" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
The URREA 2823SWH 6-Point thin-wall flat striking wrench is the perfect tool for your job. It features a hexagonal opening that perfectly fits hexagonal nuts, providing greater contact area. The striking wrench also has an electrostatic painting to prevent corrosion and allow you to easily identify it. This durable I-beam body allows for greater endurance and torque transfer. The hexagon size and nut diameter markings are clearly visible on the striking wrench. You need the URREA 2823SWH 6-Point thin wall flat striking wrench in your toolbox today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- ULTRA-DEX USA Indexable Boring Bar, S02.5G SCLDR1.2, 3-1/2 in L, High Speed Steel (S02.5G SCLDR1.2)
- WIHA Professional Standard Deep Socket Tray (33896)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/8 (3003838L)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-9/16"opening size. (2641SW)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/2"opening size. (2640SW)
- Urrea Wrenches