Shop All Striking and Slugging Wrenches
Urrea
6-Point thin-wall flat striking wrench, 1-1/16" opening size.
Mfr # 2817SWH
Zoro # G9745091
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9"
- Application Heavy duty
- Wrench Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2817SWH
- Zoro # G9745091
- UPC # 660731664157
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 9" |
Details
Item | Striking wrenches |
Application | Heavy duty |
Wrench Material | Steel |
Description
Thin wall allows you to work on flanges when bolts are located close to each other or are very close to the pipe. Hexagonal opening that perfectly fits hexagonal nuts, providing greater contact área. Electrostatic painting prevents corrosion and allows you to easily identify the tool. I-beam body gives the wrench greater endurance and torque transfer. Greater impact surface than conventional striking wrenches. Hexagon size and nut diameter markings. Opening size: 1-1/16”. Total length: 9”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Hammer, Claw, 16 Oz (H-20FG)
- M.A. FORD 1X1-1/2X.030R Endmill (79150001)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- URREA Black flat strike wrench 12 point, 2-9/16" opening size. (2741SW)
- URREA Black flat strike wrench 12 point, 2" opening size. (2732SW)
- URREA Black flat strike wrench 12 point, 1-1/8"opening size. (2718SWH)
- URREA Black flat strike wrench 12 point, 2-1/2" opening size. (2740SW)
- URREA Black flat strike wrench 12 point, 2-3/8"opening size. (2738SWH)
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- PROTO Slugging Wrench, Offset, 2-1/8 in., 11 L (JUSN334)
- Urrea Wrenches