Shop All Hex Key Sets
Urrea
6 Piece SAE Fold-Up Hex Key Set, 4994B
Mfr # 4994B
Zoro # G9795850
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 6
- Handle Type Fold-Up
- Tip Size 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Key Shape Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4994B
- Zoro # G9795850
- UPC # 660731665628
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 6 |
Item | Standard Hex Key Set |
Handle Type | Fold-Up |
Key Shape | Folding |
End Shape | Hex |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Tip sizes: 5/32", 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Four Bay Sequential Charger (48-59-1204)
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, Spline (HC4024)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- URREA 10 Piece SAE T-Shape Hex Key Set, 4965G (4965G)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- URREA 8 Piece Metric Hex Key Set, 4966G (4966G)
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- Urrea Wrenches