Shop All Hex Keys
Urrea
6 Mm Vinyl Grip T-Handle 6" Hex key
Mfr # 46518G
Zoro # G9835979
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Length Family Short
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 6 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Tips | 1 |
Grip Style | Vinyl |
Measurement Type | Metric |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Description
Metric hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 6 mm. Length: 6”. Handle size: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rings, Ring, 3In Xl-C (20548)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- VEGA Hex L-Key (Long), 7/32 (H1464L)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- URREA 5 Mm Vinyl Grip T-Handle 6" Hex key (46516G)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA 1/4" T-handle 6" lg Hex Key (46416)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA Bimaterial handle folding SAE and metric hex key set 16Pc (49816)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (15208)
- Urrea Hex Keys