Shop All Check Nut Wrenches
Urrea
6 MM Full polished 12-point combination wrench
Mfr # 1206M
Zoro # G9806019
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 6mm
- Overall Length 5-1/6"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1206M
- Zoro # G9806019
- UPC # 660731601886
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 6mm |
Overall Length | 5-1/6" |
Details
Item | Wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 6 mm. Total length: 5-1/16”. Outside diameter open end: 39/64". Outside diameter box end: 13/32". Head thickness open end: 3/16". Head thickness box end: 7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- DRILL AMERICA m35x1.5 HSS Metric Hand Tap (DWTSMT35X1.5)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- URREA 16 MM Full polished 12pt short combinatio wrench (1216MT)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 7 PC SAE BLK (MTCN7K)
- Urrea Wrenches