Shop All Adjustable Wrenches
Urrea
6" Lg Black Finish Adjustabl
Mfr # 706S
Zoro # G9829414
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Steel
- Height 0.39 in
- Width 6.10 in
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 706S
- Zoro # G9829414
- UPC # 660731618556
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Height | 0.39 in |
Width | 6.10 in |
Size | 15/16" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Phosphatized finish ideal for industries where chrome particle shedding is critical. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 6". Maximum opening: 15/16". Jaw depth: 3/4". Jaw thickness 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- DRILL AMERICA #28 HSS Straight Shank Straight Flute Chucking Reamer (DWRR28)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch, Leather (OX-T264801)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- URREA 16" Structural Adjustable Wrench (724G)
- URREA 4" Lg Black Finish Adjustabl (795S)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 12" adjustable wrench chrome-plated (712)
- URREA 10" Lg Black Finish Adjustab (710S)
- URREA 24" Lg Black Finish Adjustab (724S)
- WRIGHT TOOL Adjustable Wrench Cushion Grip 1-1/8" Ma (9AG08)
- Urrea Wrenches