Shop All Tool Storage Accessories
Urrea
6 in, metal drill box
Mfr # 4079
Zoro # G9841682
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Primary Tool Box Material Steel
- Features The URREA 6 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 29 drill bits 1/16" to 1/2". 18 gauge steel construction. 5-3/4" x 4-3/8" x 3/4".
- Nominal Outside Width 4-1/4"
- Includes Metal tool box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4079
- Zoro # G9841682
- UPC # 660731608960
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Nominal Outside Width | 4-1/4" |
Nominal Outside Depth | 7-1/4" |
Nominal Outside Height | 2-1/8" |
Details
Item | Metal box |
Material | Metal |
Primary Tool Box Material | Steel |
Features | The URREA 6 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 29 drill bits 1/16" to 1/2". 18 gauge steel construction. 5-3/4" x 4-3/8" x 3/4". |
Includes | Metal tool box |
Primary Tool Box Color | Red |
Application | Industrial duty |
Description
The URREA 6 in drill box is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool box is ideal for storing 29 drill bits 1/16" to 1/2". 18 gauge steel construction. 5-3/4" x 4-3/8" x 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Multpl Str Pull 33-02-020 Grip (30478)
- COILHOSE PNEUMATICS Coilhose Pneumatics 166-700S 13473 Safety Blow Gun (166-700S)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- DRILL AMERICA 5/16"-48 HSS Plug Hand Tap (DWTST5/16-48P)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- Urrea Tool Storage Accessories