Shop All Tool Storage Accessories
Urrea
6 in drawer separator set
Mfr # X28-S6
Zoro # G9813700
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 6 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 5-29/32".
- Material Laminate
- Includes Drawer separator set, 15 pieces
- Color Red
- Outside Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # X28-S6
- Zoro # G9813700
- UPC # 660731904413
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Outside Height | 6" |
Details
Item | Dawer separator set |
Features | URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 6 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 5-29/32". |
Material | Laminate |
Includes | Drawer separator set, 15 pieces |
Color | Red |
Description
URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 6 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 5-29/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #36 (46706)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- URREA 4 in drawer separator set (X28-S4)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA 3 in drawer separator set (X28-S3)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- HANSEN Socket Tray, Gray, Plastic (12023)
- Urrea Tool Storage Accessories