Shop All Adjustable Wrenches
Urrea
6" adjustable wrench chrome-plated
Mfr # 706
Zoro # G9828985
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material Steel
- Height 0.59 in
- Size 15/16"
- Width 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 706
- Zoro # G9828985
- UPC # 660731618532
- Country of Origin Mexico
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Height | 0.59 in |
Size | 15/16" |
Width | 1.97 in |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
The URREA 706 6" adjustable wrench is a durable, corrosion-resistant tool. It features a nickel-chrome finish to prevent rust and rounded corners in opening to avoid the concentration of pressure. The arrow indicates the correct turning direction. Exceeds ASME B107.100 standard with extra wide opening, allowing you to work on a wide range of nuts and bolts. The wrench measures 6" long and has maximum opening at 15/16". If you're looking for an adjustable wrench that's strong, sturdy, and built to last, this URREA 706 6" adjustable wrench is it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9907M)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1355)
- UNITED ABRASIVES/SAIT SAIT 95040 Center Nuts, 5/8-11" Small, 1-Pack (95040)
- JOHNSON MAG TORPEDO LVL 10""3VIAL (1435-1000)
- URREA 15" adjustable wrench chrome-plated (715)
- URREA 6" Lg Black Finish Adjustable (704G)
- URREA 4" adjustable wrench chrome-plated (704)
- URREA 10" adjustable wrench chrome-plated (710)
- URREA 6" Lg Black Finish Adjustabl (706S)
- URREA 8" adjustable wrench chrome-plated (708)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- Urrea Wrenches