Shop All Workbenches
Urrea
59 in, 2-drawer industrial steel workbench
Mfr # I59W2
Zoro # G0334328
product price: $1,032.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Load Capacity 1323 lb
- Color Gray
- No. of Drawers 2
- Drawer Load Rating 77 lb
- Includes Steel workbench with drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # I59W2
- Zoro # G0334328
- UPC # 660731669213
- Country of Origin China
- Category Workbenches
Details
Item | Steel workbench |
Load Capacity | 1323 lb |
Color | Gray |
No. of Drawers | 2 |
Drawer Load Rating | 77 lb |
Includes | Steel workbench with drawers |
Material | Steel |
Description
The URREA 59 in, 2-drawer industrial steel workbench is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This workbench features tubular high security lock and key, large surface for more work space, bottom shelf. 1,320 lb weight capacity. 14 gauge sheet steel for frame. 2 drawers with ball-bearing system. 59" x 25-1/2" x 34-3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS WireCrafters RapidGuard II - Run Post, 6 3/4" H (RTRP6)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, Black, 12 inch height (9910121890)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3672C)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- Urrea Workbenches