Shop All Check Nut Wrenches
Urrea
5/8" Satin finish 12-point combination wrench
Mfr # 1220A
Zoro # G9804065
product price: $6.55
/ea
Sold in multiples of 6 for $39.30
$39.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/8"
- Overall Length 8-1/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220A
- Zoro # G9804065
- UPC # 660731682328
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/8" |
Overall Length | 8-1/8" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 5/8”. Total length: 8-1/8”. Outside diameter open end: 1-21/64”. Outside diameter box end: 15/16". Head thickness open end: 19/64". Head thickness box end: 25/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Switch (845)
- STAHLWILLE TOOLS Set double ended ring Wrench No.21/10 10-pcs. (96410501)
- AIRCAT Non Vac Geared Planetary Sander, 6700-8G (6700-8G)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- URREA 11 MM Full polished 12-point combination wrench (1211M)
- URREA 1" Satin finish 12-point combination wrench (1232A)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- URREA 9/16" Satin finish 12-point combination wrench (1218A)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- Urrea Wrenches