Shop All Check Nut Wrenches
Urrea
5/8" Full polished 12-point combination wrench
Mfr # 1220
Zoro # G9816099
product price: $7.35
/ea
Sold in multiples of 6 for $44.10
$44.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/8"
- Overall Length 8-1/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1220
- Zoro # G9816099
- UPC # 660731602647
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/8" |
Overall Length | 8-1/8" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 5/8”. Total length: 8-1/8”. Outside diameter open end: 1-21/64”. Outside diameter box end: 15/16". Head thickness open end: 19/64". Head thickness box end: 25/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- MILWAUKEE TOOL 9-in-1 Square Drive Multi-bit Driver (48-22-2132)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 3/4" Full polished 12-point combination wrench (1224)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 19 mm Full polished 6-point combination wrench (1219MH)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- URREA 36 MM Full polished 12-point combination wrench (1236M)
- Urrea Wrenches