Shop All Tool Chests & Cabinets
Urrea
M-Series Roller Cabinet, 8 Drawer, Red, Steel, 56 in W x 45-3/4 in D x 23 in H
Mfr # M56M8
Zoro # G9837850
product price: $3,200.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,200.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Red
- Material Steel
- Includes Roller gabinet with drawers
- Features 56 in, 8-drawer Mega-duty roller cabinet, M-series in red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # M56M8
- Zoro # G9837850
- UPC # 660731692341
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 56 in |
Depth | 45-3/4 in |
Height | 23 in |
Details
Item | Roller Cabinet |
Number of Drawers | 8 |
Color | Red |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 56 in, 8-drawer Mega-duty roller cabinet, M-series in red |
Series | M-Series |
Description
The URREA 56 in, 8-drawer Mega-duty roller cabinet M-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features heavy-duty rubbersized push handles, full-length aluminum drawer pulls, ball-bearing drawer glides and security tubular locking key. With heavy-duty 6" x 2" roller bearing casters with 550 lb (250 kg) weigth capacity per caster. 16 gauge sheet steel for frame. 18 gauge sheet steel for drawers. 45-3/4" x 22-7/8" x 56". With 8 drawers: 1 of 29-1/4" x 19-3/4" x 6-1/4"; 1 of 19-7/8" x 19-3/4" x 6-1/4"; and 6 of 29-1/4" x 19-3/4" x 3-1/4". 100 lb loading capacity by drawer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- KIPP Ruler, Stainless Steel, Self Adhesive. Horizontal, zero at left. 28" long, 15 mm wide, 1 mm thick (K0759.0002L01XA02.005)
- WESTWARD Torque Wrench Head, Open End, 18mm (19ZC74)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- URREA Top Chest/Cabinet, 4 Drawer, Black, Steel, 27 in W x 15 in D x 12 in H (X27S4N)
- URREA Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (X27S4A)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- Urrea Tool Chests & Cabinets