Shop All Hex Keys
Urrea
5/32" Industrial grade ball end L-type Hex Key
Mfr # 49-5/32BP
Zoro # G9837893
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 5/32"
- Material Steel
- Grip Style Ergonomic
- Number of Ball Ends 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/32" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Grip Style | Ergonomic |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Measurement Type | SAE |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 5/32”. Length: 4-1/8”. Shank length: 0.84”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Tapered, 4-1/4" (18482)
- SUMITOMO WEZ Series Indexable Shell Mill 2in 5 Teeth (WEZ32000R05)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA 1/8" T-handle 6" lg Hex Key (46408)
- URREA 3/32" T-handle 6" lg Hex Key (46406)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- TEKTON T27 Star L-Key (KLT22270)
- Urrea Hex Keys