Shop All Combination Wrenches
Urrea
51Mm Non-sparking Combination 12-point Wrench
Mfr # UH1251M
Zoro # G9796803
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 28"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1251M
- Zoro # G9796803
- UPC # 660731689730
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 51mm |
Overall Length | 28" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 51 mm. Total length: 28”. Outside diameter: open end: 3-57/64”. Box end: 3”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- URREA Black flat strike wrench 12 point, 3-1/8"opening size. (2750SWH)
- 3M Random Orbital Sander Lever A1351, 1/pk (28163)
- PROTO 1/2 in Drive, 1/2" 8 pt SAE Socket, 8 Points (J5416S)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA Satin Finish 12-point Combination Wrench 55 MM (1255M)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 6 mm L.125 mm (40100606)
- Urrea Wrenches