Shop All Hex Keys
Urrea
5/16" Vinyl Grip T-Handle 6" Hex key
Mfr # 46420G
Zoro # G9845094
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Tip Size 5/16"
- Includes Vinyl grip T-handle
- Application Heavy duty
- Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16" |
Height | 0.59 in |
Length | 6 in |
Size | 4" |
Details
Handle Material | Steel |
Includes | Vinyl grip T-handle |
Application | Heavy duty |
Weight | 0.50 lbs |
Handle Color | Red |
Item | Hex Keys |
Description
SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 5/16”. Length: 6”. Handle size: 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA 6 Piece Tool Post Set - Piston Type 251-400 (3900-5260) (3900-5260)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- SPEEDAIRE Needle Scaler, 2-5/8 In. Stroke, 10.0 CFM (3AAH8)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA Hex Key 9" T-Hdle 3/19 (46412LGP)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- URREA Bimaterial handle folding Torx hex hey from T6 to T25 (4976TX)
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- Urrea Hex Keys & Hex Key Sets