Shop All Check Nut Wrenches
Urrea
5/16" Satin finish 12-point combination wrench
Mfr # 1210A
Zoro # G9830939
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/16"
- Overall Length 5-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210A
- Zoro # G9830939
- UPC # 660731682274
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/16" |
Overall Length | 5-9/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 5/16”. Total length: 5-9/16”. Outside diameter open end: 45/64". Outside diameter box end: 35/64". Head thickness open end: 13/64". Head thickness box end: 17/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMP, 0.0312 in, Carbide (TNMP332 WS10PT)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- URREA 1/2" Full polished 12pt short combination wrench (1216T)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- URREA 1-13/16" Satin finish 12-point combination wrench (1258A)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- Urrea Wrenches