Shop All Hex Keys
Urrea
5/16" Industrial grade long L-type Hex Key
Mfr # 49-5/16L
Zoro # G9839040
product price: $3.39
/ea
Sold in multiples of 5 for $16.95
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape L-Shape
- Measurement Type SAE
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Measurement Type | SAE |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Tether Ready | No |
Grip Style | Ergonomic |
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 5/16”. Length: 6”. Shank length: 1.25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Crevice Tool, For No. 3931 (VAC017)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (53YV73)
- MARTOR Mobilex, Safety Knife (45137.08)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 18 mm, Metric (SIB23218)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 5Mm Industrial grade long L-type Hex Key (49-5L)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA Hex Key T-Hdle 6" 2Mm (46508GP)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- MIDWEST FASTENER .035" Steel Hex Wrenches 10PK (930696)
- Urrea Hex Keys