Shop All Hex Keys
Urrea
5/16" Industrial grade ball end L-type Hex Key
Mfr # 49-5/16BP
Zoro # G9840081
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 5/16"
- Material Steel
- Key Shape L-Shape
- Length Family Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergonomic |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Measurement Type | SAE |
Tether Ready | No |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 5/16”. Length: 6”. Shank length: 1.25”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- OLFA OLFA SK-4 Self-Retracting Safety Knife (9048)
- MAYHEW 20 Piece Punch And Chisel Set (61020)
- ICS Air Filter, Polyester (71752)
- URREA Hex Key T-Hdle 6" 2Mm (46508GP)
- URREA 17 Mm Industrial Grade Metric Short L-Type Hex Key (49-17)
- URREA 9/64" Industrial grade ball end L-type Hex Key (49-9/64BP)
- URREA 1/4" Vinyl Grip T-Handle 6" Hex key (46416G)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- MILWAUKEE TOOL 11 IN 1 SCREWDRIVER (ML48-22-2760)
- Urrea Hex Keys