Shop All Hex Keys
Urrea
5/16 In Vinyl Handle 9 In Long
Mfr # 46420LG
Zoro # G9821769
product price: $14.85
/ea
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Key Shape T-Shape
- Grip Style Vinyl
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16" |
Length Family | Long |
Details
Finish | Phosphatized |
Material | Steel |
Key Shape | T-Shape |
Grip Style | Vinyl |
Measurement Type | SAE |
Tether Ready | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Description
SAE long hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 5/16”. Length: 9”. Handle size: 6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Expander Head, 3/8" (10251)
- ZORO SELECT Die Module, Code 6-68, 3/8In Cap (6CED0)
- DORMER A012 HSS BRT/TiN 118D PS JL Drill ANSI N20 (A012N20)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA Industrial grande short L-type Hex Key Set 11Pc (4976A)
- URREA 7/64 In Vinyl Handle 6 In Long (46407G)
- URREA 5/16" Industrial Grade SAE Short L-Type Hex Key (49-5/16)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- URREA 1/16" Industrial grande short L-type SAE Hex Key (49-1/16)
- EKLIND 12mm Long Series Hex-L® Key (15624)
- Urrea Hex Keys & Hex Key Sets