Shop All Screwdriver Bits
Urrea
5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2
Mfr # 21108
Zoro # G9799813
product price: $0.98
/ea
Sold in multiples of 10 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Hex Shank Size 5/16"
- Overall Bit Length 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 21108
- Zoro # G9799813
- UPC # 660731625752
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 5/16" |
Overall Bit Length | 0.2 |
Width | 2.36 |
Tip size | PH2 |
Details
Application - Tools | Industrial duty |
Bit Style | Phillips |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex drive phillips screwdrivers bits , 5 pieces |
Handle Color | Silver |
Description
5/16” hex drive Phillips® screwdriver bit. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH2. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- ST LOUIS PNEUMATIC Mini Needle Scaler (SLP-86012)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/4x1/64 (C18123)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Heavy-duty 1/4” hex power drive Torx® T9 1/4"X6" bits (16609X)
- URREA Power Bit, Torx T10 1/4X1-15/16 (16012)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- URREA Power Bit, Torx T25 1/4X6" (16625)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- Urrea Screwdriver Bits