Shop All Check Nut Wrenches
Urrea
5/16" Full polished 6-point combination wrench
Mfr # 1210H
Zoro # G9835382
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/16"
- Overall Length 5-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1210H
- Zoro # G9835382
- UPC # 660731682915
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/16" |
Overall Length | 5-9/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 5/16”. Total length: 5-9/16". Outside diameter open end: 45/64". Outside diameter box end: 35/64". Head thickness open end: 13/64". Head thickness box end: 17/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 11" CHISEL (CH104)
- PROSKIT Crimper, Ratcheted, Coax RG59,8281 .324 (300-022)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- URREA 1/4" Satin finish 12-point combination wrench (1208A)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- URREA 36 MM Full polished 12-point combination wrench (1236M)
- URREA 3/4" Full polished 6-point combination wrench (1224H)
- URREA 32 MM Full polished 12-point combination wrench (1232M)
- URREA 8 mm Full polished 6-point combination wrench (1208MH)
- Urrea Wrenches