Shop All Check Nut Wrenches
Urrea
5/16" Full polished 12-point combination wrench
Mfr # 1210
Zoro # G9835565
Sold in multiples of 6 for $29.34
$29.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 5/16"
- Overall Length 5-9/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1210
- Zoro # G9835565
- UPC # 660731602050
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 5/16" |
Overall Length | 5-9/16" |
Details
Item | Combination wrenches |
Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 5/16”. Total length: 5-9/16". Outside diameter open end: 45/64". Outside diameter box end: 35/64". Head thickness open end: 13/64". Head thickness box end: 17/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Ratchet Combo Wrench Set 8-Pcs (WS-1168RC)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- DEWALT DEMO HAMMER 22OZ 16""L (DWHT51366)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- URREA 11 MM Full polished 12-point combination wrench (1211M)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- URREA 2-15/16" Satin finish 12pt combination jumbo wrench (1294)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- Urrea Check Nut Wrenches