Shop All Check Nut Wrenches
Urrea
51 MM Full polished 12-point combination wrench
Mfr # 1251M
Zoro # G9805431
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 51mm
- Head Width 3.94 in
- Wrench Material Steel
- Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1251M
- Zoro # G9805431
- UPC # 660731603170
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 51mm |
Head Width | 3.94 in |
Length (In.) | 28" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 51 mm. Total length: 28". Outside diameter open end: 4-15/32”. Outside diameter box end: 2-15/16”. Head thickness open end: 27/32". Head thickness box end: 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- KYOCERA DR1437 (DR1437)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- RIDGID V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In (VJ-99)
- URREA 5/16" Satin finish 12-point combination wrench (1210A)
- URREA 3/4" Satin finish 12-point combination wrench (1224A)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 3/8" Full polished 6-point combination wrench (1212H)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- URREA 1" Satin finish 12-point combination wrench (1232A)
- MARTIN TOOL Angle Check Nut Wrenches, MARTIN TOOLS 601A (601A)
- Urrea Wrenches