Shop All Tool Storage Accessories
Urrea
5" x 2" caster set for cabinets models X41M11, X27M7, X27M6, H41M12
Mfr # RGREF1
Zoro # G9833632
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Set of casters, 4 pieces
- Color Silver
- For Use With A41M11, X27M7, X27M6, H41M12
- Features The URREA 5" x 2" caster set for cabinets is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This set includes 4 wheels made of polypropylene (PP) with metal wheel shaft with a loading capacity of 242 lb per piece. For models X41M11, X27M7, X27M6, H41M12.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # RGREF1
- Zoro # G9833632
- UPC # 660731906547
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Casrers |
Includes | Set of casters, 4 pieces |
Color | Silver |
For Use With | A41M11, X27M7, X27M6, H41M12 |
Features | The URREA 5" x 2" caster set for cabinets is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This set includes 4 wheels made of polypropylene (PP) with metal wheel shaft with a loading capacity of 242 lb per piece. For models X41M11, X27M7, X27M6, H41M12. |
Material | Steel |
Number of Pieces | 4 |
Max. Working Load | 243 lb |
Description
The URREA 5" x 2" caster set for cabinets is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This set includes 4 wheels made of polypropylene (PP) with metal wheel shaft with a loading capacity of 242 lb per piece. For models X41M11, X27M7, X27M6, H41M12.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-1/2" (09719)
- HANSON Irwin 48-Piece Master Extraction Set (3101010)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- URREA 6 in, metal drill box (4079)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 4 in drawer separator set (X28-S4)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- Urrea Tool Storage Accessories